Zoro Homepage

Clip-On Dust Mop Frame, 48w x 5d, Zinc Plated

  • Mfr # BWK1448

  • Zoro # G716127357


product price: $15.29
/ea

Key Features

Depth
5 in
Application
Bare Floors
Color
Black
For Use With
Boardwalk® 1490, 1348, 1648, 1148
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK1448
Zoro #
G716127357
UPC #
749507982821
Country of Origin
China

Dimensions

Depth
5 in
Width
48 in

Details

Application
Bare Floors
Color
Black
Item
Clip Dust Mop Frames
For Use With
Boardwalk® 1490, 1348, 1648, 1148
Material
Zinc Plated

Description

Rust-resistant 1/4 wire dust mop frame with rounded ends. The metal frame is powder coat finished for strength and durability. Slides into a dust mop frame with ease and accepts clip-on handle. Keeps a dust mop flat for the most cleaning surface area. Ideal for use on delicate, hard surfaces such as hardwood, laminate, tile, and marble. Dust mop head and handle are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.