Zoro Homepage

Corn/Fiber Warehouse Brooms, 60", Gray/Natural, PK6

  • Mfr # BWKBR10002

  • Zoro # G5169855


product price: $75.45
/pk 6, $12.58/ea
Free Shipping & Returns

Key Features

Bristle Length
18"
Bristle Material
Corn; Synthetic Fibers
Color
Gray/Natural
Broom Handle Diameter
1.13 in
Material
Corn; Synthetic Fibers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKBR10002
Zoro #
G5169855
UPC #
10749507984631
Country of Origin
Mexico

Dimensions

Bristle Length
18"
Broom Handle Diameter
1.13 in
Overall Length
60"

Details

Bristle Material
Corn; Synthetic Fibers
Item
Warehouse Broom
Color
Gray/Natural
Material
Corn; Synthetic Fibers
Broom Handle Material
Wood
For Surface Texture
Concrete; Hard Floor; Indoor; Outdoor
Surface Type
Concrete; Hard Floor; Indoor; Outdoor

Description

Boardwalk® Corn/Fiber Warehouse Brooms, 60", Gray/Natural, 6/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.