Cotton Dry Mopping Kit, 24 x 5 Natural Cotton Head, 60 in Natural Wood Handle
Mfr # BWKM245C
Zoro # G816451178
product price:Â $44.15
/eaKey Features
Handle Material
Wood
Mop Head Material
Cotton
Handle Length
60 in
Handle Color
Natural
Mop Head Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BWKM245C
Zoro #
G816451178
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
60 in
Details
Handle Material
Wood
Mop Head Material
Cotton
Handle Color
Natural
Mop Head Color
Natural
Application
Floors
Includes
(1) 60 Dust Mop Handle; (1) 24 x 5 Cut-End Dust Mop; (1) 24 x 5 Metal Dust Mop Frame
Item
Dust Mops
Description
Boardwalk Cotton Dry Mopping Kit is the convenient solution for all your dry mopping needs. No need to buy multiple components and hope that they all fit together. The dry mop kit includes everything you need to get started and clean a variety of smooth surfaces, including delicate floors. Made from an absorbent, cut-end mop head with standard slot pocket construction. The kit is easy to assemble, simply slide the wire frame into the slot and attach the handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.