
Counter Brush, Gray Flagged Polypropylene Bristles, 4.5in Brush, 3.5in Tan Plastic Handle
Mfr # BWK5408
Zoro # G315960744
product price: $10.59
/eaKey Features
Brush Length
4.5 in
Bristle Color
Gray
Bristle Length
2.5 in
Handle Length
3.5 in
Bristle Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK5408
Zoro #
G315960744
UPC #
749507984726
Country of Origin
Sri Lanka
Dimensions
Brush Length
4.5 in
Bristle Length
2.5 in
Handle Length
3.5 in
Details
Bristle Color
Gray
Bristle Material
Polypropylene
Handle Material
Plastic
Handle Color
Tan
Item
Counter Brushes
Description
Handy, cleaning brush that's attached to an ergonomic molded handle. The curved plastic handle is easy to grip and comfortable for extended use. Constructed with thick, full, resilient bristles that are stiff, yet flexible enough to navigate through cracks. Counter brushes are ideal for pushing sawdust, glass, and debris on various hard surfaces. The built-in lanyard hole enables hang-hook storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.