
Crystal-Clear Cold Cup Straw-Slot Lids, Fits 9 oz Squat/12 oz PET Cups, 1000PK
Mfr # BWKPET912STRAW
Zoro # G908996013
product price:Â $26.19
/pk 1000, $0.03/eaKey Features
Disposable Foodware Color
Clear
Material
Polyethylene
For Use With
Boardwalk® PET Cups 9 oz Squat; 12 oz
Microwave Safe
No
Bio Based
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKPET912STRAW
Zoro #
G908996013
UPC #
-
Country of Origin
China
Details
Item
Cup Lids
Disposable Foodware Color
Clear
Material
Polyethylene
For Use With
Boardwalk® PET Cups 9 oz Squat; 12 oz
Microwave Safe
No
Bio Based
No
Bpi Certified
No
Number of Cups Included
1000
Fsc Certified
No
Hot or Cold Cup
Cold Cup Lids
Capacity
9 oz Squat Cold Cups; 12 oz Cold Cups
Wrapped/Unwrapped
Unwrapped
Compatible Manufacturer Cup Part Number
Boardwalk® PET Cups 9 oz Squat; 12 oz
Color
Clear
Compostable
No
Material
Polyethylene
Sfi Certified
No
Lid Type
Cold Cup Lids
Disposable Foodware Coating/Lining
Uncoated
Item
Cup Lids
Recyclable
No
Description
Complete your cold beverage dispensing station with these affordably priced, snug-fitting lids. Top X-slot accommodates most standard drinking straws. Flat design simplifies dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.