Zoro Homepage

Cut-End Dust Mop, White, Cotton, BWK1036

  • Mfr # BWK1036

  • Zoro # G4054749


product price: $19.49
/ea

Key Features

Mop Pad Size
36 in x 3 in
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
Cut End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK1036
Zoro #
G4054749
UPC #
749507985075
Country of Origin
China

Dimensions

Mop Pad Size
36 in x 3 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
Cut End
Mop Type
Dust Mop
Item
Dust Mop
Color
White
Includes
Includes one industrial dust head.
Material
Cotton
Features
Washable
Application
Floor Maintenance
Weight
0.918 lbs

Description

Boardwalk® Mop Head, Dust, Cotton, 36 x 3, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.