
Cut-End Dust Mop, White, Cotton, BWK1318
Mfr # BWK1318
Zoro # G4051772
product price: $14.41
/eaKey Features
Mop Pad Size
18 in x 5 in
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
Cut End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK1318
Zoro #
G4051772
UPC #
749507984313
Country of Origin
China
Dimensions
Mop Pad Size
18 in x 5 in
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
Cut End
Mop Type
Dust Mop
Item
Dust Mop
Color
White
Material
Cotton
Application
Floors
Features
Washable
Weight
0.75 lbs
Description
Boardwalk® Industrial Dust Mop Head, Hygrade Cotton, 18w x 5d, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.