
Cut-End Dust Mop, White, Cotton, BWK1491
Mfr # BWK1491
Zoro # G4054889
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Mop Pad Size
17.5 in x 13.5 in
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
Cut End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK1491
Zoro #
G4054889
UPC #
749507984245
Country of Origin
China
Dimensions
Mop Pad Size
17.5 in x 13.5 in
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
Cut End
Mop Type
Dust Mop
Item
Dust Mop
Material
Cotton
Color
White
For Use With
Wedge Frame/Boardwalk® Handle 1492
Application
Floors
Features
Washable
Weight
0.299 lbs
Compatible With
Boardwalk® Handle 1492
Description
Boardwalk® Wedge Dust Mop Head, Cotton, 17 1/2l x 13 1/2w, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.