
Cut-End Dust Mop, White, Cotton, PK12
Mfr # BWK1660CT
Zoro # G4052439
product price: $162.99
/pk 12, $13.58/ea
Free Shipping & Returns
Key Features
Mop Pad Size
60 in x 5 in
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
Cut-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK1660CT
Zoro #
G4052439
UPC #
10749507984198
Country of Origin
China
Dimensions
Mop Pad Size
60 in x 5 in
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
Cut-End
Mop Type
Dust Mop
Item
Dust Mop
Color
White
Material
Cotton
For Use With
Standard Frames
Application
Floor Maintenance
Weight
2.167 lbs
Description
Boardwalk® Disposable Dust Mop Head, Cotton, Cut-End, 60w x 5d, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.