
Cut-End Dust Mop, White, Cotton/Synthetic, BWK1624
Mfr # BWK1624
Zoro # G4052314
product price: $8.35
/eaKey Features
Mop Pad Size
24 in x 5 in
Mop Head Color
White
Mop Head Material
Cotton/Synthetic
Mop Style
Cut-End
Mop Type
Dust Mop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK1624
Zoro #
G4052314
UPC #
749507984221
Country of Origin
China
Dimensions
Mop Pad Size
24 in x 5 in
Details
Mop Head Color
White
Mop Head Material
Cotton/Synthetic
Mop Style
Cut-End
Mop Type
Dust Mop
Item
Dust Mop
Material
Cotton/Synthetic Blend
Color
White
Application
Floors
Weight
0.892 lbs
Description
Boardwalk® Disposable Cut End Dust Mop Head, Cotton/Synthetic, 24w x 5d, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.