
Cut-End Dust Mop, White, Cotton/Synthetic, BWK1648
Mfr # BWK1648
Zoro # G4054073
product price: $13.79
/eaKey Features
Mop Pad Size
48 in x 5 in
Mop Head Color
White
Mop Head Material
Cotton/Synthetic
Mop End Type
Cut
Mop Style
Cut End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK1648
Zoro #
G4054073
UPC #
749507984207
Country of Origin
China
Dimensions
Mop Pad Size
48 in x 5 in
Details
Mop Head Color
White
Mop Head Material
Cotton/Synthetic
Mop End Type
Cut
Mop Style
Cut End
Mop Type
Dust Mop
Item
Dust Mop
Color
White
Material
Cotton/Synthetic Blend
Application
Floor Maintenance
Weight
1.4 lbs
Description
Boardwalk® Mop Head, Dust, Disposable, Cotton/Synthetic Fibers, 48 x 5, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.