Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-End Wet Mop Head, Cotton, No. 32, White

  • Mfr # BWK2032CEA

  • Zoro # G815960534


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Mop Head Color
White
Application
Floors
Mop Style
Cut End
Mop Head Material
Cotton
Mop Type
Wet Mop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK2032CEA
Zoro #
G815960534
UPC #
749507981695
Country of Origin
United States

Details

Mop Head Color
White
Application
Floors
Item
Wet Mop Heads
Mop Style
Cut End
Mop Head Material
Cotton
Mop Type
Wet Mop

Description

Clean up quicker with a high-quality, ultra-absorbent mop head. Cut-end design minimizes snags. Heavy-duty headband ensures secure attachment to handle. For use with clamp-style mop handles and wringer bucket sold separately. Soft enough to clean delicate floors, yet durable enough to handle harsh chemicals and stains. Great for use in industrial settings, including restrooms, hallways, offices, lobby areas, kitchens, and dining areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.