
Cut-End Wet Mop Head, Rayon/Polyester, Non-Woven, White, 20oz
Mfr # BW1020
Zoro # G215509524
product price: $5.35
/eaSold in multiples of 2 for $10.70
Key Features
Mop Head Material
Rayon; Polyester
Mop Type
Wet Mop
Launderable
Yes
Mop Style
Cut End
Application
Floor Maintenance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BW1020
Zoro #
G215509524
UPC #
70363249750
Country of Origin
United States
Dimensions
Headband Size
1.25 in
Details
Mop Head Material
Rayon; Polyester
Mop Type
Wet Mop
Launderable
Yes
Mop Style
Cut End
Application
Floor Maintenance
Mop Head Color
White
Item
Wet Mop Heads
Includes
Includes one mop head.
Description
Clean up quicker with a high-quality, ultra-absorbent mop head. Cut-end design minimizes snags. Heavy-duty headband ensures secure attachment to handle. For use with clamp-style mop handles and wringer bucket sold separately. Soft enough to clean delicate floors, yet durable enough to handle harsh chemicals and stains. Great for use in industrial settings, including restrooms, hallways, offices, lobby areas, kitchens, and dining areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.