
Cut-End Wet Mop, White, Cotton, BWK2016CEA
Mfr # BWK2016CEA
Zoro # G4053470
product price: $5.25
/eaSold in multiples of 2 for $10.50
Key Features
Mop Pad Size
#16
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
Cut-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK2016CEA
Zoro #
G4053470
UPC #
749507981749
Country of Origin
United States
Dimensions
Mop Pad Size
#16
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
Cut-End
Mop Type
Wet Mop
Item
Wet Mop
Color
White
Material
Cotton
Application
Floors
Weight
0.673 lbs
Description
Boardwalk® Cut-End Wet Mop Head, Cotton, No. 16 Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.