
Cut-End Wet Mop, White, Cotton, BWK716CEA
Mfr # BWK716CEA
Zoro # G4051179
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Mop Pad Size
16 oz
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
Cut-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK716CEA
Zoro #
G4051179
UPC #
749507981602
Country of Origin
United States
Dimensions
Mop Pad Size
16 oz
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
Cut-End
Mop Type
Wet Mop
Item
Wet Mop
Material
Cotton
Color
White
Features
Washable
For Use With
UNISAN 834
Application
Floors
Weight
1.023 lbs
Description
Boardwalk® Cut-End Lie-Flat Wet Mop Head, Cotton, 16oz, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.