
Cut-End Wet Mop, White, Cotton, PK12, BWK2016CCT
Mfr # BWK2016CCT
Zoro # G4051151
product price: $41.29
/pk 12, $3.44/eaKey Features
Mop Pad Size
#16
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
Cut-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK2016CCT
Zoro #
G4051151
UPC #
10749507981746
Country of Origin
United States
Dimensions
Mop Pad Size
#16
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
Cut-End
Mop Type
Wet Mop
Item
Wet Mop
Material
Cotton
Color
White
Application
Floors
Weight
18 lbs
Description
Boardwalk® Cut-End Wet Mop Head, Cotton, #16, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.