
Cut-End Wet Mop, White, Cotton, PK12, BWK724CCT
Mfr # BWK724CCT
Zoro # G4053355
product price: $96.05
/pk 12, $8.00/ea
Free Shipping & Returns
Key Features
Mop Pad Size
24 oz
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
Cut-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK724CCT
Zoro #
G4053355
UPC #
10749507981586
Country of Origin
United States
Dimensions
Mop Pad Size
24 oz
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
Cut-End
Mop Type
Wet Mop
Item
Wet Mop
Material
Cotton
Color
White
Features
Washable
For Use With
UNISAN 834
Application
Floors
Weight
18 lbs
Description
Boardwalk® Cut-End Lie-Flat Wet Mop Head, Cotton, 24oz, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.