
Cut-End Wet Mop, White, Cotton, PK12, BWKCM02032S
Mfr # BWKCM02032S
Zoro # G4052813
product price: $78.45
/pk 12, $6.54/ea
Free Shipping & Returns
Key Features
Mop Pad Size
#32
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
Cut-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKCM02032S
Zoro #
G4052813
UPC #
10749507982064
Country of Origin
United States
Dimensions
Mop Pad Size
#32
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
Cut-End
Mop Type
Wet Mop
Item
Wet Mop
Material
Cotton
Color
White
Application
Floor Maintenance
For Use With
Clamp-Style Mop Handles
Weight
16.136 lbs
Description
Boardwalk® Cotton Mop Head, Cut-End, #32, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.