
Cut-End Wet Mop, White, Cotton, PK12, BWKCM22024
Mfr # BWKCM22024
Zoro # G4052804
product price: $92.15
/pk 12, $7.68/ea
Free Shipping & Returns
Key Features
Mop Pad Size
24 oz
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
Cut End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BWKCM22024
Zoro #
G4052804
UPC #
10749507982026
Country of Origin
United States
Dimensions
Mop Pad Size
24 oz
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Cut
Mop Style
Cut End
Mop Type
Wet Mop
Item
Wet Mop
Includes
Includes 12 mop heads per case.
Color
White
Material
Cotton
For Use With
Lie-Flat Screw-In Handles
Application
Floor Maintenance
Weight
18 lbs
Description
Boardwalk® Mop Head, Lie-Flat Head, Cotton Fiber, 24oz., White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.