
Cut-End Wet Mop, White, Polyester/Rayon, PK12, BWKBW2020
Mfr # BWKBW2020
Zoro # G4054344
product price: $47.85
/pk 12, $3.99/eaKey Features
Mop Pad Size
#20
Mop Head Color
White
Mop Head Material
Polyester/Rayon
Mop End Type
Cut
Mop Style
Cut-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKBW2020
Zoro #
G4054344
UPC #
10749507982125
Country of Origin
United States
Dimensions
Mop Pad Size
#20
Details
Mop Head Color
White
Mop Head Material
Polyester/Rayon
Mop End Type
Cut
Mop Style
Cut-End
Mop Type
Wet Mop
Item
Wet Mop
Color
White
Material
Rayon; Polyester
For Use With
Quick Change or Stirrup Style Handles
Application
Floors
Weight
5.5 lbs
Description
Boardwalk® Nonwoven Cut End Edge Mop, Rayon/Polyester, #20, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.