
Cut-End Wet Mop, White, Rayon, PK12, BWK2020RCT
Mfr # BWK2020RCT
Zoro # G4053680
product price: $80.69
/pk 12, $6.72/ea
Free Shipping & Returns
Key Features
Mop Pad Size
#20
Mop Head Color
White
Mop Head Material
Rayon
Mop End Type
Cut
Mop Style
Cut-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK2020RCT
Zoro #
G4053680
UPC #
10749507981722
Country of Origin
United States
Dimensions
Mop Pad Size
#20
Details
Mop Head Color
White
Mop Head Material
Rayon
Mop End Type
Cut
Mop Style
Cut-End
Mop Type
Wet Mop
Item
Wet Mop
Material
Rayon
Color
White
Application
Floors
Weight
11.5 lbs
Description
Boardwalk® Cut-End Wet Mop Head, Rayon, No. 20, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.