
Cut-End Wet Mop, White, Rayon, PK12, BWK216RCT
Mfr # BWK216RCT
Zoro # G4054414
product price: $74.99
/pk 12, $6.25/eaKey Features
Mop Pad Size
16 oz
Mop Head Color
White
Mop Head Material
Rayon
Mop End Type
Cut
Mop Style
Cut-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BWK216RCT
Zoro #
G4054414
UPC #
10749507982682
Country of Origin
United States
Dimensions
Mop Pad Size
16 oz
Details
Mop Head Color
White
Mop Head Material
Rayon
Mop End Type
Cut
Mop Style
Cut-End
Mop Type
Wet Mop
Item
Wet Mop
Color
White
Material
Rayon
Application
Floors
Weight
12 lbs
Description
Boardwalk® Premium Cut-End Wet Mop Heads, Rayon, 16oz, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.