
Cut-End Wet Mop, White, Rayon, PK12, BWK220RCT
Mfr # BWK220RCT
Zoro # G4052375
product price: $99.39
/pk 12, $8.28/ea
Free Shipping & Returns
Key Features
Mop Pad Size
20 oz
Mop Head Color
White
Mop Head Material
Rayon
Mop End Type
Cut
Mop Style
Cut-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK220RCT
Zoro #
G4052375
UPC #
10749507982668
Country of Origin
United States
Dimensions
Mop Pad Size
20 oz
Details
Mop Head Color
White
Mop Head Material
Rayon
Mop End Type
Cut
Mop Style
Cut-End
Mop Type
Wet Mop
Item
Wet Mop
Color
White
Material
Rayon
Application
Floors
Weight
15 lbs
Description
Boardwalk® Premium Cut-End Wet Mop Heads, Rayon, 20oz, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.