
Deep Scrub Pads, 16 Diameter, Maroon, 10PK
Mfr # 7100151298
Zoro # G307351895
product price: $74.95
/pk 10, $7.50/eaKey Features
Floor Application
Scrubbing
Material
Non-Woven Nylon Fiber
For Use With
Rotary or Automatic Floor Machines (175-600 RPM)
Diameter
16"
Used On
Finished Floors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100151298
Zoro #
G307351895
UPC #
-
Country of Origin
Thailand
Dimensions
Diameter
16"
Details
Floor Application
Scrubbing
Material
Non-Woven Nylon Fiber
Item
Floor Pads
For Use With
Rotary or Automatic Floor Machines (175-600 RPM)
Used On
Finished Floors
Face Weight
2.73 lbs
Color
Maroon
Description
Heavyduty scrubbing prior to recoating Removes top layers of finish using water or neutral cleaner Conventional speed 175600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.