Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deerfield Printed Paper Bowl, 12 oz, Coated/Soak Proof, Multicolor, 1000PK

  • Mfr # BWKDEER12BOWL

  • Zoro # G315960911


product price: $113.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Disposable Foodware Shape
Round
Disposable Foodware Capacity
12 oz
Color
White/Yellow/Green/Purple
Dinnerware Type
Bowl
Basic Foodware Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKDEER12BOWL
Zoro #
G315960911
UPC #
-
Country of Origin
United States

Details

Disposable Foodware Shape
Round
Disposable Foodware Capacity
12 oz
Color
White/Yellow/Green/Purple
Dinnerware Type
Bowl
Basic Foodware Material
Paper
Item
Bowls
Theme
Deerfield®
Material
Paper
Bio Based
No
Disposable Foodware Coating/Lining
Coated
Capacity
12 oz
Compostable
No
Wrapped/Unwrapped
Unwrapped
Durability
Mediumweight
Bpi Certified
No
Recyclable
No
Fsc Certified
No
Packs per Case
8
Number of Compartments
1
Product Series
Deerfield
Freezer Safe
No
Pattern
Deerfield
Sfi Certified
No
Pack Count
125
Microwave Safe
No
Disposal Foodware Capacity
12 oz
Item Weight
Mediumweight
Features
Coated and soak proof.

Description

Stylish paper dinnerware, with attractive design provides an upscale, modern look. Perfect for daily use and all hosting occasions when it's more practical and safer to use disposable dinnerware. Great for special events, catering, office settings, schools, and more. The dinnerware is coated, soak proof, and conveniently disposable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.