
Deerfield Printed Paper Hot Cups, 10 oz, PK1000
Mfr # BWKDEER10HCUP
Zoro # G4586259
product price: $73.39
/pk 1000, $0.07/eaKey Features
Disposable Foodware Pattern
Deerfield
Disposable Foodware Color
White/Green/Orange/Gray
Disposables Product Grouping
Hot/Cold
Material
Polycoated Paper
For Use With
Boardwalk Hot Cup Lids
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKDEER10HCUP
Zoro #
G4586259
UPC #
10749507986505
Country of Origin
United States
Details
Item
Cups
Disposable Foodware Pattern
Deerfield
Disposable Foodware Color
White/Green/Orange/Gray
Disposables Product Grouping
Hot/Cold
Material
Polycoated Paper
Capacity
10 oz
For Use With
Boardwalk Hot Cup Lids
Bio Based
No
Product Series
Deerfield
Bpi Certified
No
Pattern
Deerfield
Number of Cups Included
1000
Disposable Foodware Coating/Lining
Poly-Lined
Compatible Manufacturer Lid Part Number
Boardwalk Hot Cup Lids
Material
Polycoated Paper
Sfi Certified
No
Compostable
No
Hot or Cold Cup
Hot Cup
Microwave Safe
No
Item
Cups
Recyclable
No
Color
White/Green/Orange/Gray
Wrapped/Unwrapped
Unwrapped
Fsc Certified
No
Description
Boardwalk® Deerfield Printed Paper Hot Cups, 10 oz, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.