Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deerfield Printed Paper Hot Cups, 12 oz, PK1000

  • Mfr # BWKDEER12HCUP

  • Zoro # G4584445


product price: $87.19
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Disposable Foodware Pattern
Deerfield
Disposable Foodware Color
White/Green/Orange/Gray
Disposables Product Grouping
Hot/Cold
Material
Polycoated Paper
Type
Hot/Cold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKDEER12HCUP
Zoro #
G4584445
UPC #
10749507986444
Country of Origin
China

Details

Item
Cups
Disposable Foodware Pattern
Deerfield
Disposable Foodware Color
White/Green/Orange/Gray
Disposables Product Grouping
Hot/Cold
Material
Polycoated Paper
Type
Hot/Cold
Capacity
12 oz
Color
White/Green/Orange/Gray
For Use With
Boardwalk® Hot Cup Lids
Bio Based
No
Product Series
Deerfield
Bpi Certified
No
Number of Cups Included
1000
Pattern
Deerfield
Disposable Foodware Coating/Lining
Poly-Lined
Fsc Certified
No
Sfi Certified
No
Material
Polycoated Paper
Hot or Cold Cup
Hot Cup
Microwave Safe
No
Wrapped/Unwrapped
Unwrapped
Item
Cups
Recyclable
No
Compostable
No
Compatible Manufacturer Lid Part Number
Boardwalk Hot Cup Lids

Description

Boardwalk® Deerfield Printed Paper Hot Cups, 12 oz, 1000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.