Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deerfield Printed Paper Hot Cups, 16 oz, 1000PK

  • Mfr # BWKDEER16HCUP

  • Zoro # G815960831


product price: $67.15
/pk 1000, $0.07/ea

Key Features

Color
White/Green/Orange/Gray
For Use With
Boardwalk® Hot Cup Lids
Theme
Deerfield®
Basic Foodware Material
Paper
Type
Hot Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKDEER16HCUP
Zoro #
G815960831
UPC #
-
Country of Origin
China

Details

Color
White/Green/Orange/Gray
For Use With
Boardwalk® Hot Cup Lids
Theme
Deerfield®
Basic Foodware Material
Paper
Item
Hot Drink Cups
Type
Hot Cup
Disposable Foodware Capacity
16 oz
Material
Polycoated Paper
Microwave Safe
No
Bio Based
No
Bpi Certified
No
Pattern
Deerfield
Number of Cups Included
1000
Product Series
Deerfield
Hot or Cold Cup
Hot Cup
Disposable Foodware Coating/Lining
Poly-Lined
Fsc Certified
No
Compostable
No
Wrapped/Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
Boardwalk Hot Cup Lids
Capacity
16 oz
Item
Cups
Material
Polycoated Paper
Recyclable
No
Sfi Certified
No

Description

Boardwalk Deerfield Printed Paper Hot Cups are perfect for serving coffee, tea, and other hot beverages on the go. Poly-lined to help resist heat and prevent leaks. The cup stacks are individually wrapped for easy storage and maximum cleanliness. Convenient size to suit your beverage on-the-go needs. Great for offices, restaurants, cafeterias, schools, catering, retail, and special events. For use with coordinating Boardwalk Hot Cup Lids, which are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.