Zoro Homepage

Deerfield Printed Paper Plates, 6" Dia, Coated/Soak Proof, PK1000

  • Mfr # BWKDEER6PLT

  • Zoro # G4582969


product price: $51.89
/pk 1000, $0.05/ea

Key Features

Product Series
Deerfield
Disposable Foodware Color
White/Yellow/Green/Purple
Basic Foodware Material
Paper
Food Service Disposables Grouping
Plate
Disposable Foodware Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKDEER6PLT
Zoro #
G4582969
UPC #
10749507986369
Country of Origin
United States

Dimensions

Diameter
6 in
Width
6 in
Length
6 in

Details

Item
Plates
Product Series
Deerfield
Disposable Foodware Color
White/Yellow/Green/Purple
Basic Foodware Material
Paper
Food Service Disposables Grouping
Plate
Disposable Foodware Shape
Round
Features
Coated and soak proof.
Bpi Certified
No
Bio Based
No
Compostable
No
Wrapped/Unwrapped
Unwrapped
Color
White/Yellow/Green/Purple
Fsc Certified
No
Durability
Mediumweight
Disposable Foodware Coating/Lining
Coated
Recyclable
No
Freezer Safe
No
Packs per Case
4
Dinnerware Type
Plate
Item Weight
Mediumweight
Pattern
Deerfield
Material
Paper
Sfi Certified
No
Number of Compartments
1
Microwave Safe
No
Pack Count
250

Description

Boardwalk® Deerfield Printed Paper Plates, 6" Dia,Coated/Soak Proof,50 Plates/Pk, 20 Pks/Ct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.