Deluxe Toilet Bowl Mop, 12in Handle, 2in Mop Head, White, 25PK
Mfr # 528110
Zoro # G716093539
product price: $42.29
/pk 25, $1.69/eaKey Features
Bristle Dia.
2 in
Handle Length
12 in
Color
White
Overall Length
12 in
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528110
Zoro #
G716093539
UPC #
-
Country of Origin
China
Dimensions
Bristle Dia.
2 in
Handle Length
12 in
Overall Length
12 in
Details
Color
White
Item
Toilet Bowl Mops
Handle Material
Plastic
Description
Boardwalk Deluxe Bowl Mop has an easy-to-use angled head and 12 handle that improves access to hard to reach areas. Great for scrubbing with reliable performance. The fuller head provides greater absorbency to clean tough stains without making a mess. White plastic handle is easy to grip and wipe clean. Durable construction for lasting use. Acid-resistant fibers stand up to the harshest cleaning chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.