Zoro Homepage

Deodorizing Para Wall Blocks, 24 oz, Pink, Cherry, 6PK

  • Mfr # 24WBHP006I036M202143000

  • Zoro # G516042492


product price: $71.75
/pk 6, $11.96/ea

Key Features

Application
Odor Control
Fragrance
Cherry
Color
Pink
Container Type
Box
Cleaner Form
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24WBHP006I036M202143000
Zoro #
G516042492
UPC #
-
Country of Origin
United States

Details

Application
Odor Control
Fragrance
Cherry
Color
Pink
Container Type
Box
Cleaner Form
Solid
Standards
LEED Applicable
Item
Aerosol Air Freshener/Odor Eliminator Blocks

Description

Boardwalk Deodorizing Para Wall Blocks are the perfect complement to Boardwalk urinal and bowl para blocks, designed to keep washrooms smelling fresh. Packed with a powerful fragrance that fights odors up to 60 days. Made of pure paradichlorobenzene; individually wrapped to keep scent fresh and contained. Each block includes a cardboard box for hanging that ship flat for easy storage and to prevent damage.

Restrictions

WARNING: This product can expose you to chemicals including p-Dichlorobenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.