Dinner Napkins, 1-Ply, 16in x 16in, White, 3000PK

  • Mfr # BWK1616NAPW

  • Zoro # G815960527


product price:  $57.83
/pk 3000, $0.02/ea

Key Features

Number of Napkins Per Container
3000
Napkin Fold Type
Dinner
Ply
1
Depth
16 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK1616NAPW
Zoro #
G815960527
UPC #
-
Country of Origin
United States

Dimensions

Depth
16 in
Width
16 in
Folded Width
4.25 in
Folded Depth
7.12 in
Folded Napkin Length
7.12 in
Unfolded Napkin Width
16 in
Napkin Folded Dimensions
7.12 in x 4.25 in
Unfolded Napkin Size
16 in x 16 in
Folded Napkin Width
4.25 in
Unfolded Napkin Length
16 in

Details

Item
Dinner Napkins
Number of Napkins Per Container
3000
Napkin Fold Type
Dinner
Ply
1
Material
Paper
Color
White
Bio Based
No
Bpi Certified
No
Pack Count
250
Bleached
No
Sfi Certified
No
Recyclable
No
Usda Certified Bio Based
No
FSC Certified
No
Packs Per Case
12
Napkin Style
Dinner
Compostable
No
Napkin Type
Dinner

Description

Make every meal feel special with our Dinner Napkins. Soft, durable, and stylish, they're perfect for any occasion, from casual family dinners to elegant events. These napkins offer the perfect balance of function and sophistication. Whether you're hosting a dinner party or serving in a restaurant, our napkins provide a high-quality solution that your guests will appreciate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.