Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Cutlery Sets, PK 250

  • Mfr # BWK3COMBOKITPP

  • Zoro # G815562370


product price: $16.69
/pk 250, $0.07/ea

Key Features

Pack Count
250
Wrapped or Unwrapped
Wrapped
Compostable
Not Compostable
BPI Certified
No
Specific Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK3COMBOKITPP
Zoro #
G815562370
UPC #
00749507005834
Country of Origin
China

Details

Pack Count
250
Item
Disposable Cutlery Sets
Wrapped or Unwrapped
Wrapped
Compostable
Not Compostable
BPI Certified
No
Specific Material
Polypropylene
Packs per Case
0
Set Contents
Fork, Knife, Spoon
Recyclable
No
USDA Certified Bio-based Products
No
Bio-Based
No

Description

Disposable Cutlery Sets, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Material Plastic, Product Series Not Applicable, Product Type Cutlery Sets, Recyclable No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Wrapped, Pack Count 250, Packs per Case 0, Set Contents Fork, Knife, Spoon, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.