Shop BOARDWALK
See all product information
Create Account
Disposable General-Purpose Nitrile Gloves, Powder-Free, Small, 5 mil Thick, 9.5" Long, Blue, 1000PK
Mfr # 395SCTA
Zoro # G323332229
product price:Â
$
83.35
/pk 1000, $0.08/ea
Key Features
Standards
Approved for use with Food; ASTM; ESD Compliant
Sterile/Non-Sterile
Non-Sterile
Series
395
Features
Ambidextrous
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 395SCTA
- Zoro #
- G323332229
- UPC #
- 749507006244
- Country of Origin
- Malaysia
Dimensions
- Length
- 9.5 in
- Size
- Small
- Palm Thickness
- 5 mil
Details
- Standards
- Approved for use with Food; ASTM; ESD Compliant
- Sterile/Non-Sterile
- Non-Sterile
- Series
- 395
- Features
- Ambidextrous
- Powdered/Powder-Free
- Powder-Free
- Latex-Free
- Yes
- Item
- General Purpose Gloves
- Material
- Nitrile
- Color
- Blue
Description
For superior protection against chemicals and sterile handling of food, these latex-free, disposable gloves combine strength and convenience of single-use protective handwear. The material is chemical-resistant for safe handling of dangerous liquids. The strong design is puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling, and food service applications where safety and cleanliness are priorities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.