Shop BOARDWALK
See all product information
Create Account
Disposable General-Purpose Nitrile Gloves, Small, Blue, 4 mil, 100PK
Mfr # 380SBXA
Zoro # G115960470
product price:Â $5.85
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.70
Key Features
Standards
21 CFR, 170-199 Compliant
Series
380
Features
Ambidextrous
Material
Nitrile
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380SBXA
- Zoro #
- G115960470
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 18 in
- Size
- Small
- Palm Thickness
- 4 mil
Details
- Standards
- 21 CFR, 170-199 Compliant
- Series
- 380
- Features
- Ambidextrous
- Material
- Nitrile
- Latex-Free
- Yes
- Item
- General Purpose Gloves
- Sterile/Non-Sterile
- Non-Sterile
- Powdered/Powder-Free
- Powder-Free
- Color
- Blue
- Cuff Style
- Beaded Cuff
Description
For superior protection against chemicals and sterile handling of food, these latex-free, disposable gloves combine strength and convenience of single-use protective handwear. The material is chemical-resistant for safe handling of dangerous liquids. The strong design is puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling, and food service applications where safety and cleanliness are priorities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.