Zoro Homepage
This item is Discontinued.
Boardwalk Disposable Gloves, 4.00 mil Palm, Nitrile, S, 100 PK, Blue BWK380SBX

Disposable Gloves, 4.00 mil Palm, Nitrile, S, 100 PK, Blue (Discontinued)

  • Mfr # BWK380SBX
  • Zoro # G4056042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK380SBX
Zoro #
G4056042
UPC #
749507001430
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
4.00 mil
Glove Size
S

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder Free
Powder Free
Disposable Glove Material
Nitrile

Description

Boardwalk® Disposable General-Purpose Nitrile Gloves, Small, Blue, 100/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.