Disposable General-Purpose Powder-Free Nitrile Gloves, Small, Black, 4.4 mil, 1000PK

  • Mfr # 396SCTA

  • Zoro # G115960340


product price: $47.45
/pk 1000, $0.05/ea

Key Features

Powdered/Powder-Free
Powder-Free
Color
Black
Material
Nitrile
Cuff Style
Rolled Cuff
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396SCTA
Zoro #
G115960340
UPC #
-
Country of Origin
China

Dimensions

Length
9.5 in
Palm Thickness
4.4 mil
Size
Small

Details

Powdered/Powder-Free
Powder-Free
Color
Black
Material
Nitrile
Cuff Style
Rolled Cuff
Item
Disposable Work Gloves, Nitrile

Description

For superior protection against chemicals and sterile handling of food, these latex-free, disposable gloves combine strength and convenience of single-use protective handwear. The material is chemical-resistant for safe handling of dangerous liquids. The strong design is puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling, and food service applications where safety and cleanliness are priorities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.