Shop BOARDWALK
See all product information
Create Account
Disposable General-Purpose Powder-Free Nitrile Gloves, Small, Black, 4.4 mil, 100PK
Mfr # 396SBXA
Zoro # G515960391
product price:Â $5.15
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.30
Key Features
Material
Nitrile
Series
396
Features
Ambidextrous
Size
Small
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 396SBXA
- Zoro #
- G515960391
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Small
- Length
- 9-1/2 in
Details
- Material
- Nitrile
- Series
- 396
- Features
- Ambidextrous
- Item
- General Purpose Gloves
- Color
- Black
- Latex-Free
- Yes
- Sterile/Non-Sterile
- Non-Sterile
- Powdered/Powder-Free
- Powder-Free
Description
For superior protection against chemicals and sterile handling of food, these latex-free, disposable gloves combine strength and convenience of single-use protective handwear. The material is chemical-resistant for safe handling of dangerous liquids. The strong design is puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling, and food service applications where safety and cleanliness are priorities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.