
Disposable Gloves, 3.6 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear
Mfr # BWK361XLBX
Zoro # G212884860
product price:Â $7.39
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.78
Key Features
Material
Vinyl
Palm Thickness
3.6 mil
Color
Clear
Disposable Glove Type
Disposable
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK361XLBX
Zoro #
G212884860
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Palm Thickness
3.6 mil
Length
13 in
Details
Material
Vinyl
Item
Disposable Gloves
Color
Clear
Disposable Glove Type
Disposable
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Application
Examination Vinyl Gloves, Powder-Free. FDA approved for medical use.
Cuff Style
Beaded Cuffs
Description
Powder-free. Can be used in doctors' and dentists' offices and for EMS personnel when a sterile glove is not required. Ideal for food preparation, general light duty cleaning, painting, precision parts handling and manufacturing and parts assembly. 100% latex-free. Ambidextrous. Nonsterile.
- Powder-free.
- 100% latex-free.
- For food preparation, painting, light-duty cleaning, precision parts handling, manufacturing and assembly.
- Can be used in doctors' and dentists' offices and for EMS personnel when a sterile glove is not required.
- Nonsterile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.