
Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue
Mfr # 382SCTA
Zoro # G003666231
product price: $77.75
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
5 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
382SCTA
Zoro #
G003666231
UPC #
-
Country of Origin
China
Dimensions
Size
S
Palm Thickness
5 mil
Finger Thickness
5 mil
Length
9.5 in
Size - Numeric
6.5
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Features
Powder-Free Examination Nitrile Gloves
Application
Food Service
Cuff Style
Beaded Cuffs
Description
These latex-free disposable gloves combine strength and dexterity for superior protection against chemicals and sterile handling of food. Chemical-resistant for safe handling of dangerous liquids. Puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling and food service applications. Exam gloves are approved for medical use.
- Superior tear strength and dexterity.
- Chemical-resistant.
- Puncture-resistant.
- Ideal for lab work, chemical handling and food service applications.
- Latex-free.
- Examination grade gloves are approved for medical use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.