
Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, Latex Free, XL, 1000 PK, Blue
Mfr # 382XLCTA
Zoro # G703666371
product price:Â $145.99
/pk 1000, $0.15/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Palm Thickness
5 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
382XLCTA
Zoro #
G703666371
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Palm Thickness
5 mil
Length
9.5 in
Finger Thickness
5 mil
Size - Numeric
10
Details
Material
Nitrile
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Medical
Features
Powder-Free Examination Nitrile Gloves
Cuff Style
Beaded Cuffs
Description
These latex-free disposable gloves combine strength and dexterity for superior protection against chemicals and sterile handling of food. Chemical-resistant for safe handling of dangerous liquids. Puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling and food service applications. Exam gloves are approved for medical use.
- Superior tear strength and dexterity.
- Chemical-resistant.
- Puncture-resistant.
- Ideal for lab work, chemical handling and food service applications.
- Latex-free.
- Examination grade gloves are approved for medical use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.