Disposable Knives, Plastic, PK1000
Mfr # BWKKNIFEMWPPIW
Zoro # G715226976
product price: $15.89
/pk 1000, $0.02/eaKey Features
BPI Certified
No
Bio-Based
No
Set Contents
Knife
Wrapped or Unwrapped
Wrapped
Compostable
Not Compostable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKKNIFEMWPPIW
Zoro #
G715226976
UPC #
00749507005957
Country of Origin
China
Details
BPI Certified
No
Item
Disposable Cutlery Set
Bio-Based
No
Set Contents
Knife
Wrapped or Unwrapped
Wrapped
Compostable
Not Compostable
Pack Count
1,000
Specific Material
Polypropylene
USDA Certified Bio-based Products
No
Recyclable
No
Description
Disposable Cutlery Set, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Material Plastic, Product Series Not Applicable, Product Type Cutlery Sets, Recyclable No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Wrapped, Pack Count 1,000, Set Contents Knife, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.