Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Soup Spoons, PK 1000

  • Mfr # BWKSOUPMWPPIW

  • Zoro # G915562416


product price: $17.49
/pk 1000, $0.02/ea

Key Features

BPI Certified
No
Recyclable
No
Bio-Based
No
Utensil Type
Soup Spoon
Wrapped or Unwrapped
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKSOUPMWPPIW
Zoro #
G915562416
UPC #
00749507005889
Country of Origin
China

Details

BPI Certified
No
Recyclable
No
Bio-Based
No
Utensil Type
Soup Spoon
Wrapped or Unwrapped
Wrapped
USDA Certified Bio-based Products
No
Specific Material
Polypropylene
Compostable
Not Compostable
Packs per Case
0
Set Contents
Soup Spoon
Pack Count
1,000
Item
Disposable Soup Spoon

Description

Disposable Soup Spoon, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series Not Applicable, Product Type Disposable Soup Spoon, Recyclable No, SFI Certified Not Applicable, Specific Material Polypropylene, Standards None, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Wrapped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.