Disposable Urinal Floor Mat 2.0, Slip-Resistant Rubber, 17.5 x 20, Black, 6PK

  • Mfr # PSUMP000I006M0021430L1

  • Zoro # G416127343


product price:  $52.99
/pk 6, $8.83/ea

Key Features

Width
17.5 in
Shape - Drains
Triangle
Material
Rubber
Application
Restroom Floor Mat
Standards
EPA/CPG Compliant; LEED Point Management System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSUMP000I006M0021430L1
Zoro #
G416127343
UPC #
-
Country of Origin
United States

Dimensions

Width
17.5 in
Length
20 in

Details

Shape - Drains
Triangle
Color
Black/Black
Material
Rubber
Application
Restroom Floor Mat
Item
Bath & Restroom Mats
Standards
EPA/CPG Compliant; LEED Point Management System

Description

Unique and contemporary urinal mat provides an upscale look to catch and neutralize urine splatters. It's perfect for men's washrooms and locker rooms. It absorbs and neutralizes twice as much urine as other mats. Thoughtfully designed with a non-slip tacky bottom layer that seals the urine in and protects floors. Every mat is embedded with NeutraTech, a mold inhibitor and specially designed odor counteractant for urine. Indicator system reminds you when to change it for timely maintenance without waste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.