Disposable Urinal Floor Mat 2.0, Slip-Resistant Rubber, 17.5 x 20, Black/White, 6PK

  • Mfr # BWKUMBW

  • Zoro # G516127373


product price: $48.65
/pk 6, $8.11/ea

Key Features

Shape - Drains
Triangle
Application
Restroom Floor Mat
Width
17.5 in
Length
20 in
Standards
EPA/CPG Compliant; LEED Point Management System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKUMBW
Zoro #
G516127373
UPC #
-
Country of Origin
United States

Dimensions

Width
17.5 in
Length
20 in

Details

Shape - Drains
Triangle
Application
Restroom Floor Mat
Item
Bath & Restroom Mats
Standards
EPA/CPG Compliant; LEED Point Management System
Material
Rubber
Color
Black/White

Description

Unique and contemporary urinal mat provides an upscale look to catch and neutralize urine splatters. It's perfect for men's washrooms and locker rooms. It absorbs and neutralizes twice as much urine as other mats. Thoughtfully designed with a non-slip tacky bottom layer that seals the urine in and protects floors. Every mat is embedded with NeutraTech, a mold inhibitor and specially designed odor counteractant for urine. Indicator system reminds you when to change it for timely maintenance without waste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.