Zoro Homepage

DRC Wipers, 1-Ply, 9.75 x 16.25, White, 100 Wipes, 8PK

  • Mfr # 3284

  • Zoro # G116042731


product price: $73.99
/pk 8, $9.25/ea

Key Features

Fragrance
Unscented
Packaging Type
Pop-up Dispenser Box
Color
White
Wipes per Container
100
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3284
Zoro #
G116042731
UPC #
-
Country of Origin
United States

Dimensions

Width
9.75 in
Length
16.25 in

Details

Fragrance
Unscented
Packaging Type
Pop-up Dispenser Box
Color
White
Wipes per Container
100
Ply
1
Material
Double Recrepe
Application
General Purpose; Light Duty
Item
Disposable Dry Wipes

Description

Durable DRC wipers provide a convenient clean and a cloth-like feel. Highly absorbent, thick wipers that are soft enough to use as a personal wipes yet strong enough to handle tough cleaning jobs. Ideal for glass, mirrors, and general-purpose cleaning, these wipers are a great alternative to rags and kitchen towels. Low-linting wipes are also great for staining. Unique stretch and softness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.