Zoro Homepage

DRC Wipers, Centerpull, 10 x 11.5, White, 200PK

  • Mfr # BWK-V040CGW

  • Zoro # G016517223


product price: $22.59
/pk 200, $0.11/ea

Key Features

Packaging Type
Dispenser Box
Wipes per Container
200
Color
White
Application
General Purpose
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK-V040CGW
Zoro #
G016517223
UPC #
-
Country of Origin
United States

Dimensions

Length
11.5 in
Width
10 in

Details

Packaging Type
Dispenser Box
Wipes per Container
200
Color
White
Application
General Purpose
Item
Disposable Dry Wipes
Material
Double Recrepe

Description

Durable DRC wipers provide a convenient clean and a cloth-like feel. Highly absorbent, thick wipers that are soft enough to use as a personal wipes yet strong enough to handle tough cleaning jobs. Ideal for glass, mirrors, and general-purpose cleaning, these wipers are a great alternative to rags and kitchen towels. Low-linting wipes are also great for staining. Unique stretch and softness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.