Zoro Homepage

DRC Wipers, White, 12 x 13, PK1008

  • Mfr # BWKV040QPW

  • Zoro # G4587945


product price: $99.99
/pk 1008, $0.10/ea
Free Shipping & Returns

Key Features

Material
Double Recrepe (DRC)
Color
White
Sheet Size
12" x 13"
Number of Sheets
1008
Length
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKV040QPW
Zoro #
G4587945
UPC #
10749507987830
Country of Origin
United States

Dimensions

Sheet Size
12" x 13"
Length
13"
Width
12"

Details

Item
Towels & Wipes
Material
Double Recrepe (DRC)
Color
White
Number of Sheets
1008
Paper Towel Type
Dry Wipes
Features
18 Bags of 56
Application
General Purpose
Net Weight
18.61 lbs
Packaging Type
Box
Wipes per Container
1008
Surfaces for Use On
Grease; Oil; Solvents; Streaks

Description

Durable DRC wipers provide a convenient clean and a cloth-like feel. Highly absorbent, thick wipers that are soft enough to use as a personal wipes yet strong enough to handle tough cleaning jobs. Ideal for glass, mirrors, and general-purpose cleaning, these wipers are a great alternative to rags and kitchen towels. Low-linting wipes are also great for staining. Unique stretch and softness.


  • Durable with cloth-like feel.
  • Highly absorbent.
  • Low lint.
  • Unique stretch and softness.
  • Ideal for glass, mirrors, and general purpose cleaning.
  • Soft enough to use as a personal wipe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.