
Dust Mop, Clip-On Connection, Black, BWK1224
Mfr # BWK1224
Zoro # G4052089
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Mop Pad Size
24 in x 3.25 in
Mop Head Color
Black
Handle Color
Black
Mop Connection Type
Clip-On
Handle Material
Steel Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK1224
Zoro #
G4052089
UPC #
749507984351
Country of Origin
China
Dimensions
Mop Pad Size
24 in x 3.25 in
Width
24"
Depth
3.25 in
Details
Mop Head Color
Black
Handle Color
Black
Mop Connection Type
Clip-On
Handle Material
Steel Wire
Mop Type
Dust Mop
Item
Dust Mop
Color
Black
Material
Steel Wire
For Use With
UNISAN 76010006
Application
Bare Floors
Weight
0.836 lbs
Description
Boardwalk® Clip-On Dust Mop Frame, 24w x 3 1/4d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.