Zoro Homepage

Dust Mop, Clip-On Connection, Black, BWK1418

  • Mfr # BWK1418

  • Zoro # G4051370


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Mop Pad Size
18 in x 5 in
Mop Head Color
Black
Handle Color
Black
Mop Connection Type
Clip-On
Handle Material
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK1418
Zoro #
G4051370
UPC #
749507982852
Country of Origin
China

Dimensions

Mop Pad Size
18 in x 5 in
Width
18"
Depth
5 in

Details

Mop Head Color
Black
Handle Color
Black
Mop Connection Type
Clip-On
Handle Material
Zinc Plated
Mop Type
Dust Mop
Item
Dust Mop
Color
Black
Material
Zinc Plated
Application
Bare Floors
Weight
0.764 lbs

Description

Boardwalk® Clip-On Dust Mop Frame, 18w x 5d, Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.